
PROPOLYMER LUX 4AA
Mfr # SR68344
Zoro # G802136713
product price: $50.89
/eaKey Features
Number of Batteries
4
Color
Black
Material
Polymer Resin
Battery Type
Alkaline
Features
Safety Rated/Intrinsically Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR68344
Zoro #
G802136713
UPC #
809266834400
Country of Origin
United States
Details
Number of Batteries
4
Color
Black
Material
Polymer Resin
Battery Type
Alkaline
Features
Safety Rated/Intrinsically Safe
Lumens
100
Runtime Levels
6 hrs (High); hrs (Low)
IP Rating
IP67
Beam Distance (m)
130
Description
A durable polymer flashlight that provides a longer reaching beam. Ergonomically shaped for maximum comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.