Zoro Homepage

Rail-Mounted Ligh

  • Mfr # 69458

  • Zoro # G516555695


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 29/32 in
Run Time Levels
0.5 hr
Brightness Levels
1,000 lm
Peak Beam Intensity
22,000 cd
Includes
Streamlight SL-B9(R) Protected Li-Ion USB-C Rechargeable Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69458
Zoro #
G516555695
UPC #
0080926694583
Country of Origin
United States

Dimensions

Overall Length
2 29/32 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
CR123

Details

Run Time Levels
0.5 hr
Brightness Levels
1,000 lm
Peak Beam Intensity
22,000 cd
Item
Handgun Light
Includes
Streamlight SL-B9(R) Protected Li-Ion USB-C Rechargeable Battery Pack
Body Material
Aluminum
IP Rating
IPX7
Number of Batteries
1
Charger Style Included
USB Type-C Charger
Weight with Batteries
2.88 oz
Series
TLR-7
Mount Type
Rail
Beam Intensity Levels
22,000 cd
Rechargeable
Yes
Includes Batteries
Yes
Run Time at Maximum Brightness
1.5 hr
Power Source
Battery
Beam Distance Levels
297 m
Maximum Brightness
1,000 lm
Maximum Beam Distance
297 m
Number of Light Output Modes
1
Body Color
Black

Description

Handgun Light, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 297 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.5 hr, Charger Style Included USB Type-C Charger, Alternate Battery Size CR123, Battery Chemistry Lithium Ion, Rechargeable Yes, Beam Color White, IP Rating IPX7, Mount Type Rail, Series TLR-7, Special Operating Modes Strobe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.