Rechargeable Battery, Alkaline
Mfr # 90341
Zoro # G206156683
product price: $46.89
/eaKey Features
Battery Size
Proprietary
Voltage
3.7V DC
Battery Chemistry
Alkaline
Battery Capacity
3,000 mAh
Compatible with Brand
Streamlight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90341
Zoro #
G206156683
UPC #
080926903418
Country of Origin
China
Dimensions
Battery Size
Proprietary
Details
Voltage
3.7V DC
Battery Chemistry
Alkaline
Item
Rechargeable Battery
Battery Capacity
3,000 mAh
Compatible with Brand
Streamlight
Compatible with Manufacturer Model Number
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
Charging Time
5 hr
Compatible Manufacturer Part Number
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
Compatible Manufacturer Model Number
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
For Use With Mfr. Model Number
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
Compatible with Manufacturer Model No.
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
Compatible with Mfr. Model No.
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
For Use with Mfr Model Number
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
Compatible Pump Manufacturer Part Number
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
Compatible Mfr. Model Number
90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
Description
Rechargeable Battery, Battery Capacity 3,000 mAh, Battery Chemistry Alkaline, Battery Size Proprietary, Compatible Manufacturer Part Number 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244, Voltage 3.7V DC, Charging Time 5 hr, Compatible with Brand Streamlight
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.