Zoro Homepage

Rechargeable Battery Kit, 120VAC Cord

  • Mfr # 22011

  • Zoro # G5354540


product price: $70.15
/ea

Key Features

Includes
(2) SL-B26 battery packs, charging cradle, 120V AC cord
Overall Width
2.03 in
Power Requirement
120V AC
Min. Operating Temp.
-40 Degrees F
Number of Batteries Charged
(2) Proprietary SL-B26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22011
Zoro #
G5354540
UPC #
080926220119
Country of Origin
China

Dimensions

Overall Width
2.03 in
Overall Height
1.4 in
For Battery Size
18650
Overall Depth
4.5 in
Power Cord Length
36 in
Length
4.5
Battery Size
Proprietary

Details

Item
Li-Ion Battery Pack Charger Kit w 2 batt
Includes
(2) SL-B26 battery packs, charging cradle, 120V AC cord
Power Requirement
120V AC
Min. Operating Temp.
-40 Degrees F
Number of Batteries Charged
(2) Proprietary SL-B26
Output Voltage - Charging
4.2 V
Max. Operating Temp.
140 Degrees F
Output Current - Charging
600 mA
Indicator
(2) LED Mulit Function
Cord Type
120VAC
Mounting Style
Desktop
Battery Recharge Time
3-1/2 to 6-1/2 hr
Max. Output Current
0.6 A
Battery Chemistry
Lithium Ion
Input Connection
NEMA 1-15P Plug
Standards
CEC Compliant; Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in upright position. Meets applicable European Community Directives
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Body Color
Black
Flashlight Battery Type
Lithium Ion
Safety Rated
Not Safety Rated
Rechargeable
Yes
Number of Batteries
2
Flashlight Body Material
ABS

Description

Rechargeable Battery Kit, For Battery Size SL-B26, Battery Chemistry Lithium Ion, Includes (2) SL-B26 Battery Packs, 120V AC Cord, Charging Cradle, Power Requirement 120V AC, Input Connection NEMA 1-15P Plug, Power Cord Length 36 in, Overall Depth 4.5 in, Overall Height 1.4 in, Overall Width 2.03 in, Indicator (2) LED Mulit Function, Mounting Style Desktop, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.