Zoro Homepage

Rechargeable Battery Kit, USB Cord Type

  • Mfr # 22010

  • Zoro # G5379269


product price: $54.39
/ea

Key Features

Includes
(2) SL-B26 battery packs, charging cradle, USB cord
Output Voltage - Charging
4.2 V
Overall Height
1.4 in
Power Requirement
5V DC
Battery Chemistry
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22010
Zoro #
G5379269
UPC #
080926220102
Country of Origin
China

Dimensions

Overall Height
1.4 in
Overall Width
2.03 in
For Battery Size
18650
Overall Depth
2.75 in
Power Cord Length
No Cord
Length
4.5
Battery Size
Proprietary

Details

Item
Li-Ion Charger Kit w 2 batt pks
Includes
(2) SL-B26 battery packs, charging cradle, USB cord
Output Voltage - Charging
4.2 V
Power Requirement
5V DC
Battery Chemistry
Lithium Ion
Min. Operating Temp.
-40 Degrees F
Indicator
(2) LED Mulit Function
Max. Operating Temp.
140 Degrees F
Output Current - Charging
600 mA
Max. Output Current
0.6 A
Standards
CEC Compliant; Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in upright position. Meets applicable European Community Directives
Mounting Style
Desktop
Cord Type
USB
Battery Recharge Time
3-1/2 to 6-1/2 hr
Input Connection
Micro USB Socket
Number of Batteries Charged
(2) Proprietary SL-B26
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Body Color
Black
Safety Rated
Not Safety Rated
Rechargeable
Yes
Flashlight Body Material
ABS
Number of Batteries
2
Flashlight Battery Type
Lithium Ion

Description

Rechargeable Battery Kit, For Battery Size SL-B26, Battery Chemistry Lithium Ion, Includes (2) SL-B26 Battery Packs, Charging Cradle, USB cord, Power Requirement 5V DC, Input Connection Micro USB Socket, Power Cord Length No Cord, Overall Depth 2.75 in, Overall Height 1.4 in, Overall Width 2.03 in, Indicator (2) LED Mulit Function, Mounting Style Desktop, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.