Zoro Homepage

Rechargeable Battery Pack

  • Mfr # 88136

  • Zoro # G613753482


product price: $22.19
/ea

Key Features

Number of Batteries
1
Body Color
Silver
Rechargeable
Yes
Includes
Lithium polymer battery pack
Voltage
3.7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88136
Zoro #
G613753482
UPC #
0080926881365
Country of Origin
China

Dimensions

Length
2.75
Battery Size
Proprietary

Details

Item
Lithium Polymer Battery for ProTacĀ® 2AA-X USB
Number of Batteries
1
Body Color
Silver
Rechargeable
Yes
Includes
Lithium polymer battery pack
Voltage
3.7V
Bulb Technology
LED
Safety Rated
Not Safety Rated
Flashlight Battery Type
Lithium Polymer
Flashlight Body Material
Battery
Compatible with Manufacturer Model Number
88135, 88137
Battery Capacity
1,600 mAh
Compatible with Brand
Streamlight
Battery Chemistry
Alkaline, Lithium
Compatible Manufacturer Model Number
88135, 88137
For Use With Mfr. Model Number
88135, 88137
Compatible with Mfr. Model No.
88135, 88137
Compatible with Manufacturer Model No.
88135, 88137
Compatible Pump Manufacturer Part Number
88135, 88137
For Use with Mfr Model Number
88135, 88137
Compatible Manufacturer Part Number
88135, 88137
Compatible Mfr. Model Number
88135, 88137

Description

Battery Pack, Battery Capacity 1,600 mAh, Battery Chemistry Alkaline, Lithium, Battery Size Proprietary, Compatible Manufacturer Part Number 88135, 88137, Voltage 3.7V, Compatible with Brand Streamlight, Number of Batteries 2, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.