Rechargeable, Dual Switch, High Lumen Flashlight (Discontinued)
- Mfr # 75458
- Zoro # G4941601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75458
Zoro #
G4941601
UPC #
080926754584
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Details
Maximum Lumens Output
800 lm
Number of Batteries
1
Rechargeable
Rechargeable
Run Time on High Setting
1.5 hr
Safety Rated
Not Safety Rated
Item
Rechargeable Flashlight
Water Penetration Rating
IPX4
Includes
120V/100V AC/12V DC Smart Charge PiggyBack, Rechargeable Battery
Lumens
800/400/200
Switch Type
Tactical Tail Plus Side Switch
Standards
All Performance Claims Tested to ANSI/PLATO FL1-2016 Standard, CEC Compliant, Meets Applicable European Community Directives
Lens Material
Polycarbonate
Weight with Batteries
12.8 oz
Special Light Output Mode
Strobe
Peak Beam Intensity
24,000/12,000/6000cd
Light Output Modes
High / Medium / Low
Lighting Technology
LED
Description
Rechargeable Flashlight, Number of Batteries 1, Rechargeable Yes, Lighting Technology LED, Weight with Batteries 12.8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.