Zoro Homepage

Replacement Li-Ion Battery

  • Mfr # 75176

  • Zoro # G316555673


product price: $45.29
/ea

Key Features

Battery Chemistry
Lithium Ion
Compatible with Mfr. Model No.
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
Voltage
3.6V
Compatible with Brand
Streamlight
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75176
Zoro #
G316555673
UPC #
0080926751767
Country of Origin
China

Dimensions

Battery Size
Proprietary

Details

Battery Chemistry
Lithium Ion
Compatible with Mfr. Model No.
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
Voltage
3.6V
Item
Battery
Compatible with Brand
Streamlight
Number of Batteries
1
Compatible with Manufacturer Model Number
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
Compatible Pump Manufacturer Part Number
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
Compatible Mfr. Model Number
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
Compatible with Manufacturer Model No.
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
For Use with Mfr Model Number
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
Battery Capacity
3 Ah
Number of Charging Cycles
1,000
Compatible Manufacturer Part Number
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
Compatible Manufacturer Model Number
75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306
Rechargeable
Yes
Charging Time
4.5 hr

Description

Battery, Battery Capacity 3 Ah, Battery Chemistry Lithium Ion, Battery Size Proprietary, Compatible Manufacturer Part Number 75429, 75430, 75453, 75454, 75458, 75662, 75710, 75711, 75712, 75713, 75732, 75763, 75782, 75810, 75813, 75832, 75834, 75863, 75882, 75900, 75980, 76113, 76163, 76182, 76811, 76813, 95301, 95302, 95303, 95304, 95306, Voltage 3.6V, Charging Time 4.5 hr, Compatible with Brand Streamlight

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.