Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scene Light Industrial Lantern, LED, Yellow

  • Mfr # 45670

  • Zoro # G7591096


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Length
22.5
Body Color
Yellow
Standards
CEC Compliant
Flashlight Body Material
Thermoplastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45670
Zoro #
G7591096
UPC #
080926456709
Country of Origin
United States

Dimensions

Length
22.5
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
12V
Battery Size
12V
Cord Length
10 ft. DC / 9-1/2 ft. AC
Overall Height
11 in
Overall Width
6 1/2 in
Overall Length
22 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Portable Scene Light
Body Color
Yellow
Standards
CEC Compliant
Flashlight Body Material
Thermoplastic
Lamp Type
Led
Lumens
5300/2500/1300
Includes
Heavy duty shoulder strap, 120V AC charger, 12V DC cord, 6 ft Extension Pole to 6 ft.
Safety Rated
Not Safety Rated
Battery Burn Time
4/9/18 hr
Lighting Technology
LED
Maximum Lumens Output
5,300
Rechargeable
Yes
Lamp Life
50,000 hr
Light Output Modes
High, Low, Medium
Batteries Included
Yes
Water Penetration Rating
IP67
Run Time on High Setting
4 hr
Weight with Batteries
25 lb
Number of Batteries
2
Switch Type
Toggle
Lens Material
Polycarbonate
Lumens Range
Greater Than 750
Flashlight Grouping Type
Lantern
Flashlight Battery Type
12V Sealed Lead Acid
Flashlight Grade
Industrial
Flashlight Beam Type
Adjustable
Beam Distance
410/292/215m
Special Light Output Mode
No Special Light Output
Bulb Technology
LED
Peak Beam Intensity
42,000 cd
Body Material
Thermoplastic
Includes Batteries
Yes
Number of Light Output Modes
3
Power Source
Battery
Beam Color
White
Maximum Run Time
18 hr
Run Time Levels
2 hr, 4 hr, 12 hr
Handle Shape
Rectangular
Beam Pattern
Spot, Flood
Features
Serialized for Positive Identification
Beam Focus
Adjustable
Beam Distance Levels
250 m, 616 m
Switch Location
Body
Beam Intensity Levels
22,450 cd, 49,500 cd, 95,000 cd
Resistance Properties
Water Resistant
Special Features
Charging Indicator Light
Maximum Beam Distance
616 m
Run Time at Maximum Brightness
2 hr
Application
Construction, Emergency Medical Services, Fire and Rescue, Industrial Safety, Law Enforcement, Military, General Use, Utilities
Maximum Brightness
10,000 lm
Charging Time
10 hr
Special Operating Modes
No Special Light Output
Charger Style Included
AC/DC Charger Cords
Brightness Levels
2,000 lm, 5,300 lm, 10,000 lm
Mount Type
Freestanding
Battery Chemistry
Lead Acid
Includes Secondary Light
No
Series
Portable Scene Light
Includes Charger
Yes
IP Rating
IP67

Description

Industrial Lantern, Battery Size 12V, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Includes Charger Yes, Body Color Yellow, Body Material Thermoplastic, Maximum Beam Distance 616 m, Maximum Brightness 10,000 lm, Run Time at Maximum Brightness 2 hr, Number of Light Output Modes 3, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Adjustable, Beam Pattern Spot, Flood, Drop Rating Not Applicable, Handle Shape Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.