Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SL-20L Flashlight, Led Black 450 lm

  • Mfr # 20700

  • Zoro # G5929898


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, No charger
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20700
Zoro #
G5929898
UPC #
080926207004
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Length
13.1
Flashlight Battery Size
Proprietary
Body Dia.
1.5 in
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 1/2 in
Overall Length
13 1/8 in

Details

Item
SL-20L® Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, No charger
Body Material
Aluminum
Safety Rated
Not Safety Rated
Battery Burn Time
3.25/5/20 hr
Water Penetration Rating
IPX4
Lens Material
Polycarbonate
Maximum Lumens Output
450 lm
Drop Rating
1-meter
Flashlight Beam Type
Fixed
Beam Distance
529/374/189 m
Run Time on High Setting
3.25 hr
Light Output Modes
High, Low, Medium
Green Environmental Attribute
Product is Rechargeable
Standards
CEC Compliant, Meets Applicable European Community Directives
Weight with Batteries
27.2 oz
Flashlight Battery Type
NiMH
Flashlight Body Material
Anodized Aluminum
Special Light Output Mode
Strobe
Bulb Technology
LED
Lamp Life
50,000 hr
Lumens
450/225/60
Lighting Technology
LED
Batteries Included
Yes
Charger Included
No
Switch Type
Push Button
Peak Beam Intensity
70,000 cd
Lamp Type
Led
Special Features
Charging Indicator Light
Charging Time
9 hr
Grip Style
Non-Slip
Switch Location
Body
Number of Light Output Modes
4
Brightness Levels
60 lm, 225 lm, 450 lm
Run Time at Maximum Brightness
3.25 hr
Beam Intensity Levels
9,000 cd, 35,000 cd, 70,000 cd
Application
Automotive, Fire and Rescue, Industrial, Law Enforcement, Security, Sporting Goods, Utilities
Special Operating Modes
Strobe
Includes Batteries
Yes
Maximum Run Time
20 hr
Beam Focus
Fixed
Series
SL-20
Power Source
Battery
Battery Chemistry
Nickel Metal Hydride
Beam Color
White
Includes Secondary Light
No
Maximum Brightness
450 lm
Includes Charger
No
Grip Material
Rubber
Maximum Beam Distance
529 m
Beam Distance Levels
189 m, 374 m, 529 m
Resistance Properties
Impact Resistant, Scratch Resistant, Water Resistant
IP Rating
IPX4
Intrinsically Safe
No
Beam Pattern
Spot
Run Time Levels
3.25 hr, 5 hr, 20 hr

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 529 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3.25 hr, Weight with Batteries 27.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.