Zoro Homepage

SL-20LP Flashlight, Led Black 450 lm

  • Mfr # 25303

  • Zoro # G5909613


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Rechargeable
Yes
Includes
Rechargeable battery, 120V AC/12V DC Smart Charger, 2 Sleeves
Body Material
Nylon
Light Output Modes
High, Low, Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25303
Zoro #
G5909613
UPC #
080926253032
Country of Origin
United States

Dimensions

Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Length
13.2
Body Dia.
1.5 in
Diameter
2.5"
Battery Size
Proprietary
Overall Length
13 1/4 in
Body Diameter
1 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
SL-20LP® Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, 120V AC/12V DC Smart Charger, 2 Sleeves
Body Material
Nylon
Light Output Modes
High, Low, Medium
Lumens
450/225/60
Lamp Life
50,000 hr
Switch Type
Push Button
Flashlight Beam Type
Fixed
Run Time on High Setting
3.25 hr
Flashlight Body Material
Nylon
Peak Beam Intensity
70,000 cd
Lighting Technology
LED
Standards
CEC Compliant, Meets Applicable European Community Directives
Battery Burn Time
3.25/5/20 hr
Maximum Lumens Output
450 lm
Safety Rated
Not Safety Rated
Bulb Technology
LED
Weight with Batteries
20.8 oz
Lens Material
Polycarbonate
Charger Included
Yes
Batteries Included
Yes
Special Light Output Mode
Strobe
Drop Rating
1-meter
Flashlight Battery Type
NiMH
Water Penetration Rating
IPX4
Green Environmental Attribute
Product is Rechargeable
Beam Distance
529/374/189 m
Lamp Type
Led
Battery Type
Nickel Metal Hydride (NiMH)
Material
Nylon
Features
Comfortable Grip, Non-slip Grip, Unbreakable, Illuminated, Lightweight, Parabolic Reflector, Strobe Light Mode, Adjustable Brightness
Color
Black
Voltage
6 V DC
Charging Time
9 hr
Special Features
Charging Indicator Light
Application
Automotive, Fire and Rescue, Industrial, Law Enforcement, Security, Sporting Goods, Utilities
Charger Style Included
120V AC/12V DC Smart Charger
Special Operating Modes
Strobe
Maximum Beam Distance
529 m
Beam Distance Levels
189 m, 374 m, 529 m
Grip Material
Rubber
Beam Color
White
Includes Secondary Light
No
Brightness Levels
60 lm, 225 lm, 450 lm
Run Time at Maximum Brightness
3.25 hr
IP Rating
IPX4
Beam Pattern
Spot
Power Source
Battery
Grip Style
Non-Slip
Beam Focus
Fixed
Number of Light Output Modes
4
Switch Location
Body
Battery Chemistry
Nickel Metal Hydride
Maximum Run Time
20 hr
Run Time Levels
3.25 hr, 5 hr, 20 hr
Includes Charger
Yes
Maximum Brightness
450 lm
Resistance Properties
Impact Resistant, Scratch Resistant, Water Resistant
Beam Intensity Levels
9,000 cd, 35,000 cd, 70,000 cd
Intrinsically Safe
No
Includes Batteries
Yes
Series
SL-20

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 529 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3.25 hr, Weight with Batteries 20.8 oz, Charger Style Included 120V AC/12V DC Smart Charger, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.