Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SL-20LP Flashlight, Led Black Professional Handheld Flashlight, 450 lm

  • Mfr # 25300

  • Zoro # G5930239


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, No charger
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25300
Zoro #
G5930239
UPC #
080926253001
Country of Origin
United States

Dimensions

Body Dia.
1.5 in
Manufacturers Warranty Length
Limited Lifetime
Length
13.2
Flashlight Battery Size
Proprietary
Battery Size
Proprietary
Body Diameter
1 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
13 1/4 in

Details

Item
SL-20LPĀ® Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, No charger
Body Material
Nylon
Flashlight Battery Type
NiMH
Lens Material
Polycarbonate
Peak Beam Intensity
70,000 cd
Green Environmental Attribute
Product is Rechargeable
Run Time on High Setting
3.25 hr
Drop Rating
1-meter
Water Penetration Rating
IPX4
Weight with Batteries
20.8 oz
Flashlight Body Material
Nylon
Switch Type
Push Button
Light Output Modes
High, Low, Medium
Charger Included
No
Batteries Included
Yes
Beam Distance
529/374/189 m
Bulb Technology
LED
Lamp Life
50,000 hr
Lumens
450/225/60
Maximum Lumens Output
450 lm
Special Light Output Mode
Strobe
Standards
CEC Compliant, Meets Applicable European Community Directives
Flashlight Grade
Professional
Safety Rated
Not Safety Rated
Battery Burn Time
3.25/5/20 hr
Lighting Technology
LED
Flashlight Beam Type
Fixed
Lamp Type
Led
Charging Time
9 hr
Special Features
Charging Indicator Light
Beam Intensity Levels
9,000 cd, 35,000 cd, 70,000 cd
Series
SL-20
Maximum Run Time
20 hr
Beam Color
White
Intrinsically Safe
No
IP Rating
IPX4
Beam Pattern
Spot
Maximum Brightness
450 lm
Number of Light Output Modes
4
Includes Batteries
Yes
Grip Material
Rubber
Resistance Properties
Impact Resistant, Scratch Resistant, Water Resistant
Special Operating Modes
Strobe
Application
Automotive, Fire and Rescue, Industrial, Law Enforcement, Security, Sporting Goods, Utilities
Switch Location
Body
Includes Charger
No
Maximum Beam Distance
529 m
Power Source
Battery
Run Time Levels
3.25 hr, 5 hr, 20 hr
Includes Secondary Light
No
Beam Distance Levels
189 m, 374 m, 529 m
Brightness Levels
60 lm, 225 lm, 450 lm
Beam Focus
Fixed
Grip Style
Non-Slip
Battery Chemistry
Nickel Metal Hydride
Run Time at Maximum Brightness
3.25 hr

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 529 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3.25 hr, Weight with Batteries 20.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.