Zoro Homepage

SL-B34 Rechargeable Battery Pack - 1pk

  • Mfr # 22131

  • Zoro # G916555905


product price: $26.65
/ea

Key Features

Compatible with Manufacturer Model Number
66210, 66211
Battery Chemistry
Lithium Ion
Battery Capacity
3,500 mAh
Rechargeable
Yes
Compatible with Manufacturer Model No.
66210, 66211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22131
Zoro #
G916555905
UPC #
0080926221314
Country of Origin
Korea, Republic of

Dimensions

Battery Size
Proprietary

Details

Compatible with Manufacturer Model Number
66210, 66211
Battery Chemistry
Lithium Ion
Battery Capacity
3,500 mAh
Rechargeable
Yes
Compatible with Manufacturer Model No.
66210, 66211
Voltage
3.6V
Compatible with Mfr. Model No.
66210, 66211
For Use with Mfr Model Number
66210, 66211
Item
Rechargeable Battery
Compatible Mfr. Model Number
66210, 66211
Compatible Manufacturer Part Number
66210, 66211
Compatible Manufacturer Model Number
66210, 66211
Compatible Pump Manufacturer Part Number
66210, 66211

Description

Rechargeable Battery, Battery Capacity 3,500 mAh, Battery Chemistry Lithium Ion, Battery Size Proprietary, Compatible with Manufacturer Model Number 66210, 66211, Voltage 3.6V, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.