Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stinger 2020 S 2000 Lumen Rechargeable Flashlight With Piggyback - Blue

  • Mfr # 78231

  • Zoro # G622407963


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78231
Zoro #
G622407963
UPC #
080926782310
Country of Origin
United States

Description

High, medium, low, and strobe modes:; High: 2,000 lumens ,315m beam, runs 2 hours; Medium: 850 lumens, 200m beam, runs 4 hours; Low: 100 lumens, 70m beam, runs 24 hours; Strobe for disorienting or signaling: runs 3.25 hours; Intuitive mode switch for easy selection of high, medium, or low; inSet and forget itin - no need to cycle through the settings to get to the desired mode; Features a single head switch; Uses (1) 5,200 mAh Stinger 2020 S protected Li-Ion rechargeable battery pack; Charges in the light with existing Stinger chargers or via PiggyBack charger; Aluminum alloy body with ergonomic, anti-roll body design and textured grip; Corrosion-resistant, gasket-sealed BOROFLOAT glass lens; IPX7 waterproof; 2m impact resistance tested; Length: 7.69 in (19.53 cm); Weight: 12.2 oz (346g); TAA Compliant.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.