Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STINGER 740/380/190 Lumens, LED Handheld Flashlight

  • Mfr # 75980

  • Zoro # G0399808


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, No charger
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75980
Zoro #
G0399808
UPC #
080926759800
Country of Origin
China

Dimensions

Body Dia.
1.17 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
Proprietary
Length
9.23
Battery Size
Proprietary
Body Diameter
1 1/8 in
Overall Length
9 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
StingerĀ® HPL Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, No charger
Body Material
Aluminum
Lumens
800/400/200
Safety Rated
Not Safety Rated
Switch Type
Push Button
Flashlight Body Material
Aluminum
Beam Distance
438/310/219 m
Maximum Lumens Output
800 lm
Flashlight Beam Type
Fixed
Flashlight Battery Type
NiMH
Charger Included
No
Drop Rating
3-meter
Water Penetration Rating
IPX4
Bulb Technology
LED
Flashlight Grouping Type
Handheld Flashlight
Lighting Technology
LED
Special Light Output Mode
Strobe
Run Time on High Setting
1.5 hr
Battery Burn Time
1.5/2.5/5 hr
Lumens Range
450 to 750
Peak Beam Intensity
48,000 cd
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Light Output Modes
High, Low, Medium
Weight with Batteries
13.6 oz
Lamp Type
Led
Flashlight Grade
Industrial
Batteries Included
Yes
Special Features
Charging Indicator Light
Series
Stinger
Standards
CEC Compliant, Meets applicable United Kingdom and European Community Directives
Green Environmental Attribute
Product is Rechargeable
Features
Snap-In Charger Mounts in Any Position, Serialized for Positive Identification
Charging Time
4.5 hr
Beam Focus
Fixed
Beam Intensity Levels
12,000 cd, 24,000 cd, 48,000 cd
Grip Style
Comfort
Hazardous Location Specification
Not Rated
Maximum Run Time
5 hr
Beam Color
White
IP Rating
IPX4
Battery Chemistry
Nickel Metal Hydride
Resistance Properties
Impact Resistant, Scratch Resistant, Water Resistant
Charger Style Included
None
Includes Charger
No
Run Time at Maximum Brightness
1.5 hr
Beam Distance Levels
219 m, 310 m, 438 m
Power Source
Battery
Grip Material
Rubber
Includes Batteries
Yes
Switch Location
Head
Run Time Levels
1.5 hr, 2.5 hr, 3 hr, 5 hr
Application
Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Maximum Brightness
800 lm
Brightness Levels
200 lm, 400 lm, 800 lm
Number of Light Output Modes
4
Maximum Beam Distance
438 m
Includes Secondary Light
No
Beam Pattern
Spot
Special Operating Modes
Strobe

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 438 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 13.6 oz, Charger Style Included None, Includes Charger No, Beam Color White, Beam Focus Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.