Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STINGER DS LED HP 120V AC/12V DC PIGGYBK

  • Mfr # SR75882

  • Zoro # G802436387


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Flashlight Body Material
Aluminum
Number of Batteries
1
Water Penetration Rating
IPX4
Beam Distance
438 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR75882
Zoro #
G802436387
UPC #
809267588272
Country of Origin
United States

Details

Color
Black
Flashlight Body Material
Aluminum
Number of Batteries
1
Water Penetration Rating
IPX4
Beam Distance
438 m
Lumens
800 Lumens (High), 400 Lumens (Med), 200 Lumens (Low)
Battery Type
NiMH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.