Zoro Homepage

Stinger LED Ac/Dc - Pb - Lime Green

  • Mfr # 75636

  • Zoro # G1084043


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Super Bright
Material
Aluminum
Wattage Equivalency
3800W HAL
Lumens
160 lm
Battery Burn Time
6.75 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75636
Zoro #
G1084043
UPC #
-
Country of Origin
United States

Dimensions

Length
8.4"

Details

Item
Stinger LED Ac/Dc - Pb - Lime Green
Color
Super Bright
Material
Aluminum
Wattage Equivalency
3800W HAL
Lumens
160 lm
Battery Burn Time
6.75 Hour
Battery Chemistry
Nickel Cadmium (NiCd)
Rechargeable
Yes
Features
Rubber Grip, Durable, Lightweight
Lamp Life
50000 Hour
Indicator
LED charge-continuity indicator
Lighting Technology
LED
Number of Light Source
4
Luminance Intensity
18000 cd
Power Source
Battery
Input Voltage
12V DC

Description

Stinger LED Ac/Dc - Pb - Lime Green, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.