
STINGER LED AC/DC - PIGGY BACK
Mfr # SR75434
Zoro # G502436564
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Beam Distance
310 m
Flashlight Body Material
Aluminum
Lumens
800 Lumens (High), 400 Lumens (Med), 200 Lumens (Low)
Battery Type
NiMH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR75434
Zoro #
G502436564
UPC #
809267543486
Country of Origin
United States
Details
Color
Black
Beam Distance
310 m
Flashlight Body Material
Aluminum
Lumens
800 Lumens (High), 400 Lumens (Med), 200 Lumens (Low)
Battery Type
NiMH
Water Penetration Rating
IPX4
Number of Batteries
1
Description
The 800 lumen Stinger LED HL is a high lumen rechargeable flashlight with a wide beam pattern that gives you a bright flood light that will light up the area around you. The wide area lighting is ideal for law enforcement, security, and professional use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.