Zoro Homepage

Stinger LED HL w12V DC NiMH 800L

  • Mfr # STL75432

  • Zoro # G308198949


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Battery Type
NiMH
Flashlight Body Material
Aluminum
Water Penetration Rating
IPX4
Beam Distance
310 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL75432
Zoro #
G308198949
UPC #
80926754324
Country of Origin
China

Details

Color
Black
Battery Type
NiMH
Flashlight Body Material
Aluminum
Water Penetration Rating
IPX4
Beam Distance
310 m
Lumens
800 Lumens (High), 400 Lumens (Med), 200 Lumens (Low)
Number of Batteries
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.