Zoro Homepage

Stinger LED HP 120V AC/12V DC PiggyBack

  • Mfr # SR75782

  • Zoro # G102504304


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Water Penetration Rating
IPX4
Flashlight Battery Type
NiMH
Beam Distance
438 m
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR75782
Zoro #
G102504304
UPC #
809267578204
Country of Origin
United States

Details

Color
Black
Water Penetration Rating
IPX4
Flashlight Battery Type
NiMH
Beam Distance
438 m
Number of Batteries
1
Flashlight Body Material
Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.