Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stinger LED LIGHT only (w/out CHARGER)

  • Mfr # SR75710

  • Zoro # G202209079


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Water Penetration Rating
IPX4
Flashlight Body Material
Aluminum
Beam Distance
322 m
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR75710
Zoro #
G202209079
UPC #
809267571038
Country of Origin
United States

Details

Color
Black
Water Penetration Rating
IPX4
Flashlight Body Material
Aluminum
Beam Distance
322 m
Number of Batteries
1
Battery Type
NiMH
Lumens
425 Lumens (High), 200 Lumens (Med), 100 Lumens (Low)

Description

Our super bright rechargeable duty flashlight in our traditional series, the Stinger LED is a multi-purpose durable aluminum flashlight designed for the broadest range of lighting needs at the best value. Use high mode for a bright 425 lumen beam that reaches an impressive 322 meters. Ideal for law enforcement, security, auto mechanics and industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.