Shop STREAMLIGHT
See all product information
Create Account
STL- 61435 Enduro Pro USB Rechargeable Headlamp
- Mfr # STL-61435
- Zoro # G004170539
product price:
$
71.29
/ea
Key Features
Body Color
Yellow
Flashlight Battery Type
Lithium Polymer
Lumens
200 Lumens (High); 90 Lumens (Med); 25 Lumens (Low)
Run Time on High Setting
6.25 hr
Body Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL-61435
- Zoro #
- G004170539
- UPC #
- 80926614352
- Country of Origin
- China
Details
- Body Color
- Yellow
- Flashlight Battery Type
- Lithium Polymer
- Lumens
- 200 Lumens (High); 90 Lumens (Med); 25 Lumens (Low)
- Run Time on High Setting
- 6.25 hr
- Body Material
- Thermoplastic
- Safety Rated
- No
- Water Penetration Rating
- IPX4
- Number of Batteries
- 1
- Beam Distance
- 91 m
Description
Save money over the cost of standard batteries with the Streamlight Enduro Pro USB rechargeable headlamp. You’ll always have the light you need with spot and flood beams, each with high, medium and low modes. Spot gives you a bright, focused beam and flood gives you soft, area illumination that won’t tire your eyes on a long job.
Specifications- Color: Yellow
- Beam Color: White
- Light Output: 250 lumens
- Battery Type: Lithium ION
- Bulb Type: LED
- Water Resistance Level: Waterproof
- Flashlight Model: Headlamps
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.