Shop STREAMLIGHT
Create Account
STL-73301 Pocket Mate with USB Cord; Red
- Mfr # STL-73301
- Zoro # G504166094
product price:Â
$
73.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL-73301
- Zoro #
- G504166094
- UPC #
- 80926733015
- Country of Origin
- China
Description
Pocket Mate with USB Cord.
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Features bright white LED with high and low modes (High: 325 lumens; 76m beam; runs 20 minutes; Low: 45 lumens; 28m beam; runs 1 hour)
- Optimal area illumination
- Lithium polymer battery charges in 4 hours
- Conveniently charges via USB power source
- Multi-function push-button switch with charger indicator LED: Red = charging; Green = charged
- Spring-loaded clip with carabiner shape hangs cleanly on key rings, zippers, lanyards, etc
- Impact-resistant polycarbonate and machined aluminum frame
- Unbreakable polycarbonate lens
- IPX4 weather resistant; 1m impact resistance tested
- Imprintable add your logo for corporate gifts, safety awards, etc
- Two-year warranty
- 5" micro-USB cord 2" (5.1 cm); 0.5 oz (14.2g)
- Color: Red
- Weight: 0.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.