Zoro Homepage

STREAMLIGHT 120/14 Lumens, LED Yellow Headlamp

  • Mfr # 61052

  • Zoro # G2483056


product price: $39.59
/ea

Key Features

Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) "AAA" Alkaline Batteries, Elastic Headstrap, Rubber Hard Hat strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61052
Zoro #
G2483056
UPC #
080926610521
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Body Dia.
1.75 in
Length
2.7
Body Diameter
1 3/4 in
Overall Width
2 3/4 in
Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime

Details

Item
SeptorĀ® Headlamp
Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) "AAA" Alkaline Batteries, Elastic Headstrap, Rubber Hard Hat strap
Rechargeable
No
Lumens
120/45/13
Lighting Technology
LED
Number of Batteries
3
Safety Rating
Class I, Div. 2, Group A, B, C, D; Class II, Div. 2, Group F, G; Class I,II, Group T5
Maximum Lumens Output
120
Water Penetration Rating
IPX4
Mounting Type
Strap
Safety Rated
Not Safety Rated
Lumens Range
100 to 249
Drop Rating
2-meter
Beam Distance
60/35/20 m
Flashlight Grouping Type
Headlamp
Run Time on High Setting
3.5 hr
Peak Beam Intensity
900 cd
Lamp Type
LED
Lamp Life
100,000 hr
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Flashlight Body Material
Thermoplastic
Flashlight Grade
Industrial
Weight with Batteries
5.5 oz
Switch Type
Push Button
Battery Burn Time
3.5/10/55 hr
Standards
ANSI/PLATO FL 1 2016, Class 1, Class II, Class III, Division 2, Groups A,B,C,D, Groups F,G, Meets applicable United Kingdom and European Community Directives, Temp Code: T5
Flashlight Beam Type
Flood
Lens Material
Polycarbonate
Bulb Technology
LED
Focus
Fixed
Battery Chemistry
Alkaline
Resistance Properties
Impact ResistantWater Resistant
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Intrinsically Safe
No
Includes Batteries
Yes
Body Material
ABS
Switch Location
Head
Special Operating Modes
No Special Light Output
Brightness Levels
13 lm, 45 lm, 120 lm
Head Adjustability
Rotates Horizontally
Application
Automotive, Aviation, Boating, Consumer, Emergency Medical Services, Pest Control, Safety, Sporting Goods
Includes Secondary Light
Yes
Mount Type
Head Strap
Beam Focus
Fixed
Beam Distance Levels
20 m, 35 m, 60 m
Beam Color
White
Beam Pattern
Flood
Beam Intensity Levels
100 cd, 375 cd, 900 cd
Features
Battery Warning Indicator, Unbreakable Lens
Series
Septor
Includes Charger
No
Run Time at Maximum Brightness
3.5 hr
Maximum Brightness
120 lm
Run Time Levels
3.5 hr, 10 hr, 55 hr
Battery Location
Front
Number of Light Output Modes
3
Head Tilt Angle
90 Degrees
Head Strap Style
Over the Head
IP Rating
IPX4
Maximum Run Time
55 hr
Special Features
Battery Indicator Light
Maximum Beam Distance
60 m
Strap Material
Elastic, Rubber

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Yellow, Body Material Thermoplastic, Number of Light Output Modes 3, Maximum Beam Distance 60 m, Maximum Brightness 120 lm, Run Time at Maximum Brightness 3.5 hr, Series Septor, Weight with Batteries 5.5 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.