Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STREAMLIGHT 125 Lumens, LED Black Headlamp

  • Mfr # 61603

  • Zoro # G9798363


product price: $67.59
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Rechargeable battery, 120V AC adapter, elastic and hard hat straps, USB cord
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61603
Zoro #
G9798363
UPC #
080926616035
Country of Origin
United States

Dimensions

Body Dia.
2.5 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
Proprietary
Length
2.5
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 1/2 in
Alternate Battery Size
AAA
Overall Width
2 1/2 in

Details

Item
Double Clutch® USB Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Rechargeable battery, 120V AC adapter, elastic and hard hat straps, USB cord
Rechargeable
Yes
Lumens
125/30
Number of Batteries
1
Flashlight Beam Type
Flood, Spot
Switch Type
Twist
Mounting Type
Strap
Peak Beam Intensity
1,700 cd
Lamp Life
50,000 hr
Flashlight Grade
Industrial
Standards
ANSI/PLATO FL 1 2019, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Lighting Technology
LED
Batteries Included
Yes
Beam Distance
82/40 m
Lumens Range
100 to 249
Battery Burn Time
3.5/10 hr
Run Time on High Setting
3.5 hr
Weight with Batteries
3.7 oz
Maximum Lumens Output
125
Special Light Output Mode
No Special Light Output
Lamp Type
LED
Water Penetration Rating
IPX4
Safety Rated
Not Safety Rated
Flashlight Body Material
Polymer
Drop Rating
2-meter
Lens Material
Polycarbonate
Flashlight Grouping Type
Headlamp
Bulb Technology
LED
Focus
Adjustable
Resistance Properties
Impact ResistantWater Resistant
Maximum Brightness
125 lm
Series
Double Clutch
Beam Pattern
Spot, Flood
Body Material
Polymer
Maximum Beam Distance
82 m
Beam Distance Levels
40 m, 82 m
Includes Batteries
Yes
Battery Location
Front
Head Tilt Angle
60 Degrees
IP Rating
IPX4
Beam Intensity Levels
400 cd, 1,700 cd
Charging Time
4 hr
Brightness Levels
30 lm, 125 lm
Charger Style Included
USB Cord
Special Operating Modes
No Special Light Output
Switch Location
Head
Head Adjustability
Pivots Horizontally
Beam Focus
Adjustable
Strap Material
Elastic
Special Features
Charging Indicator Light, Multifuel
Maximum Run Time
10 hr
Beam Color
White
Run Time at Maximum Brightness
3.5 hr
Includes Charger
Yes
Head Strap Style
Around the Head
Mount Type
Head Strap
Number of Light Output Modes
2
Application
Automotive, Consumer, Emergency Medical Services, Hardware/Tool, Pest Control, Sporting Goods
Battery Chemistry
Lithium Polymer
Run Time Levels
3.5 hr, 10 hr
Features
Compact, Glove-Friendly, Light Weight, Low-Profile Design
Includes Secondary Light
Yes

Description

Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Flood, Body Color Black, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 82 m, Maximum Brightness 125 lm, Run Time at Maximum Brightness 3.5 hr, Series Double Clutch, Weight with Batteries 3.7 oz, Charger Style Included USB Cord, Alternate Battery Size AAA, Battery Location Front, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.