Zoro Homepage

STREAMLIGHT 125 Lumens, LED Yellow Headlamp

  • Mfr # 61602

  • Zoro # G9798372


product price: $57.89
/ea

Key Features

Body Color
Yellow
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Rechargeable battery, 120V AC cord, Elastic headstrap, Rubber hard hat strap
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61602
Zoro #
G9798372
UPC #
080926616028
Country of Origin
United States

Dimensions

Body Dia.
2.5 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
Proprietary
Length
2.5
Overall Width
2 1/2 in
Alternate Battery Size
AAA
Body Diameter
2 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
Proprietary

Details

Item
Double Clutch® USB Headlamp
Body Color
Yellow
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Rechargeable battery, 120V AC cord, Elastic headstrap, Rubber hard hat strap
Rechargeable
Yes
Lumens
125/30
Lamp Life
50,000 hr
Battery Burn Time
3.5/10 hr
Drop Rating
2-meter
Special Light Output Mode
No Special Light Output
Flashlight Grade
Industrial
Weight with Batteries
3.7 oz
Peak Beam Intensity
1,700 cd
Water Penetration Rating
IPX4
Beam Distance
82/40 m
Lens Material
Polycarbonate
Standards
ANSI/PLATO FL 1 2019, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Lamp Type
LED
Flashlight Beam Type
Flood, Spot
Lumens Range
100 to 249
Lighting Technology
LED
Flashlight Grouping Type
Headlamp
Maximum Lumens Output
125
Batteries Included
Yes
Mounting Type
Strap
Number of Batteries
1
Run Time on High Setting
3.5 hr
Flashlight Body Material
Polymer
Safety Rated
Not Safety Rated
Switch Type
Twist
Bulb Technology
LED
Focus
Adjustable
Maximum Brightness
125 lm
Beam Color
White
Head Adjustability
Pivots Horizontally
Mount Type
Head Strap
Maximum Beam Distance
82 m
Charger Style Included
USB Cord
Resistance Properties
Impact ResistantWater Resistant
Charging Time
4 hr
Run Time at Maximum Brightness
3.5 hr
Beam Distance Levels
40 m, 82 m
Switch Location
Head
Head Strap Style
Around the Head
Battery Chemistry
Lithium Polymer
IP Rating
IPX4
Series
Double Clutch
Includes Batteries
Yes
Includes Charger
Yes
Run Time Levels
3.5 hr, 10 hr
Beam Intensity Levels
400 cd, 1,700 cd
Application
Automotive, Consumer, Emergency Medical Services, Hardware/Tool, Pest Control, Sporting Goods
Special Operating Modes
No Special Light Output
Strap Material
Elastic
Head Tilt Angle
60 Degrees
Brightness Levels
30 lm, 125 lm
Beam Focus
Adjustable
Includes Secondary Light
Yes
Number of Light Output Modes
2
Body Material
Polymer
Battery Location
Front
Beam Pattern
Spot, Flood
Maximum Run Time
10 hr
Special Features
Charging Indicator Light, Multifuel
Features
Compact, Glove-Friendly, Light Weight, Low-Profile Design

Description

Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Flood, Body Color Yellow, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 82 m, Maximum Brightness 125 lm, Run Time at Maximum Brightness 3.5 hr, Series Double Clutch, Weight with Batteries 3.7 oz, Charger Style Included USB Cord, Alternate Battery Size AAA, Battery Location Front, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.