Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamlight STREAMLIGHT 150/55 Lumens, LED Hands Free Light 91757

STREAMLIGHT 150/55 Lumens, LED Hands Free Light (Discontinued)

  • Mfr # 91757
  • Zoro # G7576545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91757
Zoro #
G7576545
UPC #
080926917576
Country of Origin
United States

Dimensions

Length
9.2 in
Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Overall Length
9 1/4 in
Battery Size
Proprietary
Overall Width
2 7/8 in
Alternate Battery Size
AA
Overall Height
9 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Right-Angle Safety-Rated Flashlight
Lamp Type
Led
Includes
120V AC/12V DC Charger/Holder, Clip, Magnet, Rechargeable Battery Pack
Features
Full 360 degree Rotation Head with 210 degrees of Articulation, Right-Angle Head
Flashlight Battery Type
NiMH
Battery Burn Time
3.5/12 hr
Flashlight Grouping Type
Hands Free Light
Lens Material
Polycarbonate
Mounting Type
Clip On, Magnet
Body Color
Orange
Water Penetration Rating
IPx4
Switch Type
Push Button
Run Time on High Setting
3.5 hr
Beam Distance
227/131m
Safety Rating
Class I, II, Div. 1, Groups C, D, F, G; Class I, Div. 2, Groups A, B, C, D; Class III; T4; NON-INCENDIVE: Class I Div. 2; Groups A,B,C,D, T-CODE T4; MSHA Permissible Flashlight: Approval No. 20-A140001-0
Lamp Life
50,000 hr
Flashlight Grade
Industrial
Batteries Included
Yes
Special Light Output Mode
Strobe
Number of Batteries
1
Lumens
150/55
Maximum Lumens Output
150
Weight with Batteries
23.1 oz
Light Output Modes
High, Low
Lumens Range
100 to 249
Flashlight Beam Type
Spot
Rechargeable
Yes
Safety Rated
Class I, Div. 1
Flashlight Body Material
Nylon
Lighting Technology
LED
Peak Beam Intensity
12,900 cd
Standards
CEC Compliant, Charging rack meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position, Meets applicable United Kingdom and European Community Directives, MSHA rated
Charging Time
10 hr.
Green Environmental Attribute
Product is Rechargeable
Beam Pattern
Spot
Drop Rating
2 m
Run Time at Maximum Brightness
3.5 hr
Run Time Levels
3.5 hr, 12 hr
Power Source
Battery
Body Material
Nylon
Beam Distance Levels
131 m, 227 m
Number of Light Output Modes
4
Includes Secondary Light
No
Includes Charger
Yes
Includes Batteries
Yes
IP Rating
IPX4
Maximum Run Time
12 hr
Charger Style Included
120V AC/12V DC Charger
Battery Chemistry
Nickel Metal Hydride
Mount Type
Clip, Magnet
Head Tilt Angle
210 Degrees
Beam Color
White
Resistance Properties
Impact Resistant, Water Resistant, Weather Resistant
Intrinsically Safe
Yes
Beam Intensity Levels
4,300 cd, 12,900 cd
Head Rotation
360 Degrees
Maximum Brightness
150 lm
Special Operating Modes
Beacon, Moonlight
Beam Focus
Fixed
Series
Knucklehead
Hazardous Location Specification
Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group F
Switch Location
Body
Maximum Beam Distance
227 m
Brightness Levels
55 lm, 150 lm
Hands Free Capable
Yes
Special Features
Charging Indicator Light, Multifuel

Description

Right-Angle Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 227 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 23.1 oz, Charger Style Included 120V AC/12V DC Charger, Alternate Battery Size AA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.