Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamlight STREAMLIGHT 163/50 Lumens, LED Hands Free Light 91627

STREAMLIGHT 163/50 Lumens, LED Hands Free Light (Discontinued)

  • Mfr # 91627
  • Zoro # G7574201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91627
Zoro #
G7574201
UPC #
080926916272
Country of Origin
United States

Dimensions

Length
9.2 in
Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Battery Size
Proprietary
Alternate Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
9 1/4 in
Overall Width
2 7/8 in
Overall Height
9 1/4 in

Details

Item
Right-Angle Safety-Rated Flashlight
Body Color
Yellow
Lumens
163/50
Flashlight Battery Type
NiMH
Number of Batteries
1
Power Source
Battery
Rechargeable
Yes
Includes
120V AC/12V DC Charger/Holder, Magnet, Rechargeable Battery Pack
Mounting Type
Hook
Water Penetration Rating
IPx4
Maximum Lumens Output
163
Special Light Output Mode
Strobe
Switch Type
Push Button
Run Time on High Setting
3.8 hr
Weight with Batteries
23.1 oz
Lighting Technology
LED
Safety Rated
Class I, Div. 1
Lens Material
Polycarbonate
Flashlight Beam Type
Flood
Light Output Modes
High, Low
Battery Burn Time
3.8/12 hr
Lamp Type
Led
Beam Distance
54/30m
Lamp Life
50,000 hr
Lumens Range
100 to 249
Batteries Included
Yes
Safety Rating
Class I, II, Div. 1, Groups C, D, F, G; Class I, Div. 2, Groups A, B, C, D; Class III; T4; NON-INCENDIVE: Class I Div. 2; Groups A,B,C,D, T-CODE T4; MSHA Permissible Flashlight: Approval No. 20-A140001-0
Flashlight Grouping Type
Hands Free Light
Flashlight Grade
Industrial
Flashlight Body Material
Nylon
Series
Knucklehead
Standards
CEC Compliant, Charging rack meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position, Meets applicable United Kingdom and European Community Directives, MSHA rated
Green Environmental Attribute
Product is Rechargeable
Special Features
Charging Indicator Light, Multifuel
Charging Time
10 hr.
Drop Rating
2 m
IP Rating
IPX4
Battery Chemistry
Nickel Metal Hydride
Body Material
Nylon
Peak Beam Intensity
730 cd
Beam Pattern
Flood
Number of Light Output Modes
4
Maximum Run Time
12 hr
Maximum Beam Distance
54 m
Run Time Levels
3.75 hr, 12 hr
Hazardous Location Specification
Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group F
Mount Type
Hook, Magnet
Beam Color
White
Maximum Brightness
163 lm
Head Rotation
360 Degrees
Resistance Properties
Impact Resistant, Water Resistant, Weather Resistant
Beam Distance Levels
30 m, 54 m
Beam Intensity Levels
230 cd, 730 cd
Charger Style Included
120V AC/12V DC Charger
Switch Location
Body
Features
Full 360 degree Rotation Head with 210 degrees of Articulation, Right-Angle Head
Includes Charger
Yes
Includes Secondary Light
No
Run Time at Maximum Brightness
3.75 hr
Includes Batteries
Yes
Special Operating Modes
Beacon, Moonlight
Hands Free Capable
Yes
Brightness Levels
50 lm, 163 lm
Head Tilt Angle
210 Degrees
Intrinsically Safe
Yes
Beam Focus
Fixed

Description

Right-Angle Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 54 m, Maximum Brightness 163 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 23.1 oz, Charger Style Included 120V AC/12V DC Charger, Alternate Battery Size AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.