Zoro Homepage

STREAMLIGHT 7 Lumens, LED Penlight

  • Mfr # 65020

  • Zoro # G5230662


product price: $22.89
/ea

Key Features

Length
6.21
Body Color
Black
Lumens
7
Flashlight Battery Type
Alkaline
Number of Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65020
Zoro #
G5230662
UPC #
080926650206
Country of Origin
United States

Dimensions

Length
6.21
Flashlight Battery Size
AAAA
Body Dia.
0.38 in
Battery Size
AAAA
Diameter
0.4"
Overall Length
6 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
3/8 in

Details

Item
Stylus® Penlight
Body Color
Black
Lumens
7
Flashlight Battery Type
Alkaline
Number of Batteries
3
Power Source
Battery
Rechargeable
No
Includes
(3) AAAA alkaline batteries, Pocket clip, Glare Guard
Candle Power
59
Beam Distance
15m
Light Output Modes
High
Flashlight Grade
Industrial
Lamp Life
100,000 hr
Maximum Lumens Output
7
Switch Type
Push Button
Water Penetration Rating
IPX4
Battery Burn Time
24 hr
Standards
All performance claims to ANSI/PLATO FL1-2016 Standard, Meets applicable United Kingdom and European Community Directives
Lumens Range
0 to 49
Batteries Included
Yes
Replacement Lamps
No
Flashlight Body Material
Aluminum
Run Time on High Setting
24 hr
Lamp Type
LED
Flashlight Grouping Type
Penlight
Lighting Technology
LED
Special Light Output Mode
Green Light
Peak Beam Intensity
59 cd
Drop Rating
2-meter
Safety Rated
Not Safety Rated
Bulb Technology
LED
Battery Chemistry
Alkaline
Application
Automotive, Fire and Rescue, Gift, Hardware/Tool, Industrial Safety, Law Enforcement, Occupational Safety, Security, Sporting Goods
Features
High intensity, Removable Pocket Clip
IP Rating
IPX4
Number of Light Output Modes
1
Body Material
Aluminum
Beam Distance Levels
15 m
Run Time at Maximum Brightness
24 hr
Grip Style
Knurled; Non-Slip
Includes Secondary Light
No
Beam Intensity Levels
59 cd
Includes Batteries
Yes
Maximum Beam Distance
15 m
Beam Pattern
Flood
Run Time Levels
24 hr
Beam Color
Green
Switch Location
Tail
Weight with Batteries
1.1 oz
Maximum Brightness
7 lm
Resistance Properties
Impact Resistant, Water Resistant
Beam Focus
Fixed
Maximum Run Time
24 hr
Series
Stylus
Brightness Levels
7 lm

Description

Colored-Beam Inspection Light, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 15 m, Maximum Brightness 7 lm, Run Time at Maximum Brightness 24 hr, Weight with Batteries 1.1 oz, Beam Color Green, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.