Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STREAMLIGHT LED 11 Lumens Industrial Black Penlight

  • Mfr # 65018

  • Zoro # G3447026


product price: $20.79
/ea

Key Features

Length
6.21
Body Color
Black
Lumens
11
Flashlight Battery Type
Alkaline
Number of Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65018
Zoro #
G3447026
UPC #
080926650183
Country of Origin
United States

Dimensions

Length
6.21
Flashlight Battery Size
AAAA
Body Dia.
0.38 in
Overall Length
6 1/4 in
Body Diameter
3/8 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AAAA

Details

Item
Stylus® Penlight
Body Color
Black
Lumens
11
Flashlight Battery Type
Alkaline
Number of Batteries
3
Power Source
Battery
Rechargeable
No
Includes
(3) AAAA alkaline batteries, Pocket clip, Glare Guard
Light Output Modes
High
Lamp Type
LED
Maximum Lumens Output
11
Water Penetration Rating
IPX4
Special Light Output Mode
No Special Light Output
Battery Burn Time
24 hr
Standards
All performance claims to ANSI/PLATO FL1-2016 Standard, Meets applicable United Kingdom and European Community Directives
Switch Type
Push Button
Run Time on High Setting
24 hr
Flashlight Grouping Type
Penlight
Lamp Life
100,000 hr
Beam Distance
24m
Lumens Range
0 to 49
Flashlight Grade
Industrial
Candle Power
140
Lighting Technology
LED
Batteries Included
Yes
Flashlight Body Material
Aluminum
Safety Rated
Not Safety Rated
Peak Beam Intensity
140 cd
Bulb Technology
LED
Drop Rating
2-meter
Application
Automotive, Fire and Rescue, Gift, Hardware/Tool, Industrial Safety, Law Enforcement, Occupational Safety, Security, Sporting Goods
Run Time Levels
24 hr
Mount Type
Clip
Weight with Batteries
1.1 oz
Grip Style
Knurled; Non-Slip
Beam Distance Levels
24 m
Beam Color
White
Beam Intensity Levels
140 cd
Battery Chemistry
Alkaline
Resistance Properties
Impact Resistant, Water Resistant
Maximum Brightness
11 lm
IP Rating
IPX4
Includes Batteries
Yes
Maximum Beam Distance
24 m
Special Operating Modes
No Special Light Output
Body Material
Aluminum
Maximum Run Time
24 hr
Brightness Levels
11 lm

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 24 m, Maximum Brightness 11 lm, Weight with Batteries 1.1 oz, Beam Color White, Hazardous Location Specification Not Applicable, IP Rating IPX4, Mount Type Clip, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.