Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamlight STREAMLIGHT LED 150 Lumens Yellow Hands Free Light 91742

STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (Discontinued)

  • Mfr # 91742
  • Zoro # G7486911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91742
Zoro #
G7486911
UPC #
080926917422
Country of Origin
United States

Dimensions

Length
9.2 in
Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
Proprietary
Battery Size
AA
Overall Height
9 1/4 in
Overall Length
9 1/4 in
Overall Width
2 7/8 in

Details

Item
Right-Angle Safety-Rated Flashlight
Lamp Type
Led
Includes
Alkaline Battery Pack, Magnet
Features
Full 360 degree Rotation Head with 210 degrees of Articulation, Right-Angle Head
Safety Rated
Class I, Div. 1
Safety Rating
Class I, II, Div. 1, Groups C, D, F, G; Class I, Div. 2, Groups A, B, C, D; Class III; T4; NON-INCENDIVE: Class I Div. 2; Groups A,B,C,D, T-CODE T4; MSHA Permissible Flashlight: Approval No. 20-A140001-0
Lumens
150/55
Lamp Life
50,000 hr
Special Light Output Mode
Strobe
Water Penetration Rating
IPx4
Lumens Range
100 to 249
Flashlight Grade
Industrial
Body Color
Yellow
Flashlight Battery Type
Alkaline
Flashlight Grouping Type
Hands Free Light
Lens Material
Polycarbonate
Light Output Modes
High, Low
Batteries Included
Yes
Number of Batteries
4
Lighting Technology
LED
Flashlight Beam Type
Spot
Rechargeable
No
Flashlight Body Material
Nylon
Switch Type
Push Button
Maximum Lumens Output
150
Run Time on High Setting
3.5 hr
Mounting Type
Hook
Battery Burn Time
3.5/12 hr
Beam Distance
227/131m
Weight with Batteries
18.3 oz
Standards
Meets applicable United Kingdom and European Community Directives, MSHA rated
Peak Beam Intensity
12,900 cd
IP Rating
IPX4
Brightness Levels
55 lm, 150 lm
Intrinsically Safe
Yes
Special Operating Modes
Beacon, Moonlight
Maximum Brightness
150 lm
Beam Focus
Fixed
Includes Secondary Light
No
Power Source
Battery
Body Material
Nylon
Hazardous Location Specification
Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group F
Mount Type
Hook, Magnet
Hands Free Capable
Yes
Switch Location
Body
Beam Intensity Levels
4,300 cd, 12,900 cd
Maximum Beam Distance
227 m
Maximum Run Time
12 hr
Beam Pattern
Spot
Head Rotation
360 Degrees
Run Time at Maximum Brightness
3.5 hr
Battery Chemistry
Alkaline
Number of Light Output Modes
4
Includes Batteries
Yes
Run Time Levels
3.5 hr, 12 hr
Beam Distance Levels
131 m, 227 m
Drop Rating
2 m
Special Features
Multifuel
Includes Charger
No
Head Tilt Angle
210 Degrees
Series
Knucklehead
Beam Color
White
Resistance Properties
Impact Resistant, Water Resistant, Weather Resistant

Description

Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 227 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 18.3 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.