Zoro Homepage
This item is Discontinued.
Streamlight STREAMLIGHT LED 163 Lumens Orange Hands Free Light 91644

STREAMLIGHT LED 163 Lumens Orange Hands Free Light (Discontinued)

  • Mfr # 91644
  • Zoro # G7512811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91644
Zoro #
G7512811
UPC #
080926916449
Country of Origin
United States

Dimensions

Length
9.2 in
Body Dia.
2-1/8"
Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Overall Height
9 1/4 in
Overall Length
9 1/4 in
Overall Width
2 7/8 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
Proprietary
Battery Size
AA

Details

Item
Right-Angle Safety-Rated Flashlight
Body Color
Orange
Lumens
163/50
Flashlight Battery Type
Alkaline
Number of Batteries
4
Power Source
Battery
Rechargeable
No
Includes
Alkaline Battery Pack, Clip, Magnet
Lamp Type
Led
Water Penetration Rating
IPx4
Run Time on High Setting
3.8 hr
Lumens Range
100 to 249
Weight with Batteries
18.3 oz
Mounting Type
Clip On, Magnet
Safety Rated
Class I and II Division 1, Class III, Class I Division 2
Lighting Technology
LED
Beam Distance
54/30m
Switch Type
Push Button
Battery Burn Time
3.8/12 hr
Safety Rating
Class I, II, Div. 1, Groups C, D, F, G; Class I, Div. 2, Groups A, B, C, D; Class III; T4; NON-INCENDIVE: Class I Div. 2; Groups A,B,C,D, T-CODE T4; MSHA Permissible Flashlight: Approval No. 20-A140001-0
Batteries Included
Yes
Lens Material
Polycarbonate
Lamp Life
50,000 hr
Flashlight Grouping Type
Hands Free Light
Maximum Lumens Output
163
Flashlight Body Material
Nylon
Light Output Modes
High, Low
Special Light Output Mode
Strobe
Flashlight Grade
Industrial
Standards
Meets applicable United Kingdom and European Community Directives, MSHA rated
Flashlight Beam Type
Flood
Drop Rating
2 m
Peak Beam Intensity
730 cd
Maximum Beam Distance
54 m
Run Time at Maximum Brightness
3.75 hr
Beam Color
White
Number of Light Output Modes
4
Resistance Properties
Impact Resistant, Water Resistant, Weather Resistant
Mount Type
Clip, Magnet
Beam Distance Levels
30 m, 54 m
Special Operating Modes
Beacon, Moonlight
Hazardous Location Specification
Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group F
Features
Full 360 degree Rotation Head with 210 degrees of Articulation
Includes Secondary Light
No
Includes Charger
No
Brightness Levels
50 lm, 163 lm
Head Tilt Angle
210 Degrees
Body Material
Nylon
Series
Knucklehead
Hands Free Capable
Yes
Switch Location
Body
Includes Batteries
Yes
IP Rating
IPX4
Maximum Run Time
12 hr
Maximum Brightness
163 lm
Run Time Levels
3.75 hr, 12 hr
Head Rotation
360 Degrees
Special Features
Multifuel
Beam Pattern
Flood
Battery Chemistry
Alkaline
Beam Intensity Levels
230 cd, 730 cd
Intrinsically Safe
Yes
Beam Focus
Fixed

Description

Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 54 m, Maximum Brightness 163 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 18.3 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.