Zoro Homepage
This item is Discontinued.
Streamlight STREAMLIGHT LED 180 Lumens Orange Hands Free Light 90744

STREAMLIGHT LED 180 Lumens Orange Hands Free Light (Discontinued)

  • Mfr # 90744
  • Zoro # G4993606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90744
Zoro #
G4993606
UPC #
080926907447
Country of Origin
United States

Dimensions

Length
9.2 in
Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
2.75 in
Overall Height
9 1/4 in
Overall Length
9 1/4 in
Overall Width
2 7/8 in
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 3/4 in
Alternate Battery Size
Proprietary

Details

Item
Right-Angle Safety-Rated Flashlight
Lamp Type
Led
Includes
Alkaline Battery Pack, Clip, Magnet
Features
Full 360 degree Rotation Head with 210 degrees of Articulation, Right-Angle Head
Safety Rating
Class I, Div. 2, Groups A,B,C,D; Class II, Div. 2, Groups F,G; Class III T3C
Flashlight Body Material
Nylon
Number of Batteries
4
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Peak Beam Intensity
11,000 cd
Mounting Type
Clip On, Magnet
Battery Burn Time
3.5/16 hr
Safety Rated
Class I, Div. 2
Batteries Included
Yes
Rechargeable
No
Weight with Batteries
18.3 oz
Maximum Lumens Output
180
Lumens
180/55
Lamp Life
50,000 hr
Flashlight Beam Type
Fixed, Spot
Lens Material
Polycarbonate
Lumens Range
100 to 249
Flashlight Grouping Type
Hands Free Light
Beam Distance
210/115m
Switch Type
Push Button
Run Time on High Setting
3.5 hr
Lighting Technology
LED
Body Color
Orange
Water Penetration Rating
IPx4
Drop Rating
2 m
Special Light Output Mode
Strobe
Standards
Meets applicable United Kingdom and European Community Directives.
Battery Chemistry
Alkaline
IP Rating
IPX4
Maximum Run Time
16 hr
Hands Free Capable
Yes
Number of Light Output Modes
4
Resistance Properties
Impact Resistant, Water Resistant, Weather Resistant
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Special Operating Modes
Beacon, Moonlight
Head Rotation
360 Degrees
Mount Type
Clip, Magnet
Beam Color
White
Beam Focus
Fixed
Brightness Levels
55 lm, 180 lm
Beam Intensity Levels
3,300 cd, 11,000 cd
Series
Knucklehead
Includes Secondary Light
No
Run Time at Maximum Brightness
3.5 hr
Body Material
Nylon
Run Time Levels
3.5 hr, 16 hr
Maximum Brightness
180 lm
Special Features
Multifuel
Switch Location
Body
Beam Pattern
Spot
Head Tilt Angle
210 Degrees
Maximum Beam Distance
210 m
Includes Charger
No
Beam Distance Levels
115 m, 210 m
Intrinsically Safe
No
Includes Batteries
Yes
Power Source
Battery

Description

Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 210 m, Maximum Brightness 180 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 18.3 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.