STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (Discontinued)
- Mfr # 90642
- Zoro # G4618607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90642
Zoro #
G4618607
UPC #
080926906426
Country of Origin
United States
Dimensions
Length
9.2 in
Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
2.75 in
Overall Width
2 7/8 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
Proprietary
Overall Length
9 1/4 in
Overall Height
9 1/4 in
Body Diameter
2 3/4 in
Battery Size
AA
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 68 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 18.3 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.