Zoro Homepage

Strion LED Handheld Flashlight, Black, Tactical, 375 lm

  • Mfr # 74301

  • Zoro # G7499204


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, 120V/100V AC & 12V DC Charge Cords, (1) Holder
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74301
Zoro #
G7499204
UPC #
080926743014
Country of Origin
China

Dimensions

Length
5.9
Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.95 in
Diameter
1.4"
Battery Size
Proprietary
Overall Length
5 7/8 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
StrionĀ® LED Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, 120V/100V AC & 12V DC Charge Cords, (1) Holder
Body Material
Aluminum
Safety Rated
Not Safety Rated
Standards
CEC Compliant, Meets applicable United Kingdom and European Community Directives
Peak Beam Intensity
12,000 cd
Drop Rating
2-meter
Weight with Batteries
5.2 oz
Lamp Type
Led
Flashlight Battery Type
Lithium Ion
Bulb Technology
LED
Flashlight Grouping Type
Handheld Flashlight
Features
Snap-In Charger Mounts in Any Position, Serialized for Positive Identification
Switch Type
Push Button
Run Time on High Setting
2.5 hr
Lighting Technology
LED
Flashlight Beam Type
Fixed
Batteries Included
Yes
Light Output Modes
High, Low, Medium
Water Penetration Rating
IPX4
Lens Material
Glass
Maximum Lumens Output
375 lm
Lumens Range
250 to 449
Special Light Output Mode
Strobe
Lamp Life
50,000 hr
Beam Distance
219/161/113 m
Battery Burn Time
2.5/4.75/9.5 hr
Flashlight Grade
Tactical
Lumens
375/175/80
Flashlight Body Material
Aluminum
Charger Included
Yes
Special Features
Charging Indicator Light
Voltage
3.8 V DC
Series
Strion
Battery Type
Lithium Ion (Li-Ion)
Charging Time
3.5 hr
Color
Black, White
Material
Anodized Aluminum
Application
General Use, Industrial, Outdoor, Law Enforcement, Security
Maximum Run Time
9.5 hr
Run Time at Maximum Brightness
2.5 hr
Beam Pattern
Spot
Includes Batteries
Yes
Beam Distance Levels
113 m, 161 m, 219 m
Beam Focus
Fixed
Brightness Levels
80 lm, 175 lm, 375 lm
Beam Intensity Levels
3,200 cd, 6,500 cd, 12,000 cd
IP Rating
IPX4
Includes Charger
Yes
Resistance Properties
Impact Resistant, Water Resistant
Maximum Beam Distance
219 m
Power Source
Battery
Run Time Levels
2.5 hr, 4.75 hr, 6.5 hr, 9.5 hr
Battery Chemistry
Lithium Ion
Switch Location
Tail
Number of Light Output Modes
4
Mount Type
Rail Mount
Maximum Brightness
375 lm
Charger Style Included
120V/100V AC and 12V DC Charge Cords, Charger Base
Special Operating Modes
Strobe
Hazardous Location Specification
Not Rated
Includes Secondary Light
No
Beam Color
White

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 219 m, Maximum Brightness 375 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 5.2 oz, Charger Style Included 120V/100V AC and 12V DC Charge Cords, Charger Base, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.