Zoro Homepage

STRION LED LIGHT ONLY

  • Mfr # SR74300

  • Zoro # G802436349


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Beam Distance
219 m
Flashlight Body Material
Aluminum
Number of Batteries
1
Battery Type
Lithium Ion
Run Time
2.5 Hrs (High), 4.75 Hrs (Med), 9.5 Hrs (Low)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR74300
Zoro #
G802436349
UPC #
809267430076
Country of Origin
United States

Details

Beam Distance
219 m
Flashlight Body Material
Aluminum
Number of Batteries
1
Battery Type
Lithium Ion
Run Time
2.5 Hrs (High), 4.75 Hrs (Med), 9.5 Hrs (Low)
Water Penetration Rating
IPX4
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.