Zoro Homepage

Strion LED w/AC 120V DC (1) Holder

  • Mfr # SR74301

  • Zoro # G902207047


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Runtime Levels
2.5 hrs (High); 4.75 hrs (Med); 9.5 hrs (Low)
IP Rating
IPX4
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR74301
Zoro #
G902207047
UPC #
809267430144
Country of Origin
United States

Details

Color
Black
Material
Aluminum
Runtime Levels
2.5 hrs (High); 4.75 hrs (Med); 9.5 hrs (Low)
IP Rating
IPX4
Battery Type
Lithium Ion
Number of Batteries
1
Lumens
375 (High); 175 (Med); 80 (Low)
Beam Distance (m)
219

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.