Zoro Homepage

STYLUS PRO Industrial Penlight, LED, Blue

  • Mfr # 66122

  • Zoro # G9990854


product price: $24.99
/ea

Key Features

Length
5.3
Body Color
Blue
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66122
Zoro #
G9990854
UPC #
080926661226
Country of Origin
China

Dimensions

Length
5.3
Flashlight Battery Size
AAA
Body Dia.
0.6 in
Diameter
0.6"
Battery Size
AAA
Overall Length
5 1/4 in
Body Diameter
5/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Stylus Pro® Penlight
Body Color
Blue
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
(2) "AAA" Alkaline batteries, Pocket Clip
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Switch Type
Push Button
Lamp Type
LED
Run Time on High Setting
8 hr
Bulb Technology
LED
Lamp Life
30,000 hr
Lens Material
Polycarbonate
Flashlight Grouping Type
Penlight
Replacement Lamps
No
Lighting Technology
LED
Flashlight Body Material
Aluminum
Standards
All performance claims to ANSI/PLATO FL1-2009 Standard, Meets applicable United Kingdom and European Community Directives
Beam Distance
62m
Maximum Lumens Output
100
Flashlight Grade
Industrial
Battery Burn Time
8 hr
Candle Power
950
Lumens Range
50 to 99
Water Penetration Rating
IPX4
Safety Rated
Not Safety Rated
Drop Rating
1-meter
Peak Beam Intensity
950 cd
Battery Chemistry
Alkaline
Maximum Brightness
100 lm
Maximum Beam Distance
62 m
Run Time Levels
8 hr
Number of Light Output Modes
1
Beam Focus
Fixed
Weight with Batteries
1.7 oz
Includes Secondary Light
No
Body Material
Aluminum
Maximum Run Time
8 hr
IP Rating
IPX4
Beam Distance Levels
62 m
Resistance Properties
Impact Resistant, Water Resistant
Beam Pattern
Spot
Special Operating Modes
No Special Light Output
Run Time at Maximum Brightness
8 hr
Brightness Levels
100 lm
Special Features
Battery Indicator Light
Beam Intensity Levels
950 cd
Includes Charger
No
Includes Batteries
Yes
Switch Location
Tail
Beam Color
White
Mount Type
Clip
Application
Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Series
Stylus Pro

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 62 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 1.7 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m, IP Rating IPX4, Mount Type Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.