Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STYLUS PRO Industrial Penlight, LED, Red

  • Mfr # 66120

  • Zoro # G9990836


product price: $28.09
/ea

Key Features

Length
5.3
Body Color
Red
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66120
Zoro #
G9990836
UPC #
080926661202
Country of Origin
China

Dimensions

Length
5.3
Body Dia.
0.6 in
Flashlight Battery Size
AAA
Overall Length
5 1/4 in
Battery Size
AAA
Body Diameter
5/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Stylus Pro® Penlight
Body Color
Red
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
(2) "AAA" Alkaline batteries, Pocket Clip
Lamp Life
30,000 hr
Candle Power
950
Batteries Included
Yes
Flashlight Grouping Type
Penlight
Lamp Type
LED
Special Light Output Mode
No Special Light Output
Lumens Range
50 to 99
Lens Material
Polycarbonate
Run Time on High Setting
8 hr
Replacement Lamps
No
Switch Type
Push Button
Light Output Modes
High
Standards
All performance claims to ANSI/PLATO FL1-2009 Standard, Meets applicable United Kingdom and European Community Directives
Flashlight Grade
Industrial
Water Penetration Rating
IPX4
Beam Distance
62m
Battery Burn Time
8 hr
Lighting Technology
LED
Flashlight Body Material
Aluminum
Maximum Lumens Output
100
Bulb Technology
LED
Drop Rating
1-meter
Peak Beam Intensity
950 cd
Safety Rated
Not Safety Rated
Application
Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Resistance Properties
Impact Resistant, Water Resistant
Run Time at Maximum Brightness
8 hr
Beam Distance Levels
62 m
Maximum Brightness
100 lm
Beam Focus
Fixed
Includes Secondary Light
No
Switch Location
Tail
Includes Batteries
Yes
Run Time Levels
8 hr
Battery Chemistry
Alkaline
Series
Stylus Pro
Includes Charger
No
Special Operating Modes
No Special Light Output
Weight with Batteries
1.7 oz
IP Rating
IPX4
Maximum Beam Distance
62 m
Maximum Run Time
8 hr
Brightness Levels
100 lm
Beam Intensity Levels
950 cd
Beam Pattern
Spot
Beam Color
White
Special Features
Battery Indicator Light
Number of Light Output Modes
1
Mount Type
Clip
Body Material
Aluminum

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Red, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 62 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 1.7 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m, IP Rating IPX4, Mount Type Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.