Zoro Homepage

STYLUS PRO Industrial Penlight, LED, Silver

  • Mfr # 66121

  • Zoro # G9990845


product price: $28.09
/ea

Key Features

Length
5.3
Body Color
Silver
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66121
Zoro #
G9990845
UPC #
080926661219
Country of Origin
China

Dimensions

Length
5.3
Body Dia.
0.6 in
Flashlight Battery Size
AAA
Diameter
0.6"
Battery Size
AAA
Overall Length
5 1/4 in
Body Diameter
5/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Stylus Pro® Penlight
Body Color
Silver
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
(2) "AAA" Alkaline batteries, Pocket Clip
Lamp Life
30,000 hr
Bulb Technology
LED
Replacement Lamps
No
Battery Burn Time
8 hr
Lighting Technology
LED
Maximum Lumens Output
100
Flashlight Body Material
Aluminum
Light Output Modes
High
Beam Distance
62m
Switch Type
Push Button
Candle Power
950
Water Penetration Rating
IPX4
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Penlight
Flashlight Grade
Industrial
Run Time on High Setting
8 hr
Standards
All performance claims to ANSI/PLATO FL1-2009 Standard, Meets applicable United Kingdom and European Community Directives
Lumens Range
50 to 99
Lens Material
Polycarbonate
Batteries Included
Yes
Lamp Type
LED
Safety Rated
Not Safety Rated
Drop Rating
1-meter
Peak Beam Intensity
950 cd
Battery Chemistry
Alkaline
Application
Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Beam Intensity Levels
950 cd
Special Operating Modes
No Special Light Output
Mount Type
Clip
Brightness Levels
100 lm
Run Time Levels
8 hr
Includes Charger
No
IP Rating
IPX4
Number of Light Output Modes
1
Resistance Properties
Impact Resistant, Water Resistant
Beam Focus
Fixed
Switch Location
Tail
Includes Secondary Light
No
Maximum Run Time
8 hr
Maximum Brightness
100 lm
Series
Stylus
Weight with Batteries
1.7 oz
Beam Distance Levels
62 m
Special Features
Battery Indicator Light
Run Time at Maximum Brightness
8 hr
Body Material
Aluminum
Beam Color
White
Beam Pattern
Spot
Includes Batteries
Yes
Maximum Beam Distance
62 m

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Silver, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 62 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 1.7 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m, IP Rating IPX4, Mount Type Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.