Zoro Homepage

Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L

  • Mfr # ELS212-BK

  • Zoro # G906625649


product price: $47.59
/ea

Key Features

Length
5.3"
Body Color
Black
Includes
2 - AAA Alkaline Battery 1 - Belt Holster
Material
Body - Aluminum|Lens - Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELS212-BK
Zoro #
G906625649
UPC #
-
Country of Origin
China

Dimensions

Length
5.3"

Details

Body Color
Black
Includes
2 - AAA Alkaline Battery 1 - Belt Holster
Material
Body - Aluminum|Lens - Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.