
Stylus Pro Slvr Blister Pkgd-White LED
Mfr # SR66121
Zoro # G102435783
product price: $31.19
/eaKey Features
Body Color
Silver
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR66121
Zoro #
G102435783
UPC #
809266612190
Country of Origin
China
Details
Body Color
Silver
Lumens
100
Flashlight Battery Type
Alkaline
Number of Batteries
2
Body Material
Aluminum
Run Time
8 hr
Water Penetration Rating
IPX4
Safety Rated
No
Beam Distance
62 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.