Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamlight Survivor X  230V AC12V DC  Yellow 90963

Survivor X 230V AC12V DC Yellow (Discontinued)

  • Mfr # 90963
  • Zoro # G308245216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90963
Zoro #
G308245216
UPC #
80926909632
Country of Origin
United States

Description

The Survivor X is a rightangle light that features a lowprofile bezel that doesn't interfere with gear and equipment and provides three lighting modes The clip securely grabs onto gear, and the Dring allows your light to hang forward for handsfree use LED technology with three lighting modes high, low, and flash Strong springloaded clip securely grabs onto belts and gear Dring provides forwardhanging orientation Optimized electronics provide regulated intensity Rechargeable lithiumion battery can be recharged up to 1,000 times Also accepts 3 AA alkaline batteries requires optional battery carrier Rubber dome pushbutton switch provides easy operation even when wearing heavy gloves Features battery status indicator Highimpact, supertough nylon construction offers exceptional durability Oring sealed, unbreakable polycarbonate lens with silicone, antiscratch coating is assembled in a heavyduty bezel IP67rated, dusttight, and waterproof to 1 meter for 30 minutes 2meter impact resistance tested LED technology with 3 lighting modes Rubber dome pushbutton switch Highimpact supertough nylon construction Dust tight, waterproof, and impactresistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.