Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Flashlight, Alum, Coyote, 270lm

  • Mfr # 88072

  • Zoro # G7326978


product price: $57.79
/ea

Key Features

Number of Batteries
2
Body Color
Coyote
Rechargeable
No
Includes
(2) "AA" Alkaline batteries, Holster, Pocket Clip
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88072
Zoro #
G7326978
UPC #
080926880726
Country of Origin
China

Dimensions

Body Dia.
0.9 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Flashlight Battery Size
AA
Length
6
Body Diameter
7/8 in
Overall Length
6 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
Proprietary

Details

Item
ProTacĀ® 2AA-X Flashlight
Number of Batteries
2
Body Color
Coyote
Rechargeable
No
Includes
(2) "AA" Alkaline batteries, Holster, Pocket Clip
Body Material
Aluminum
Flashlight Beam Type
Spot
Safety Rated
Not Safety Rated
Lighting Technology
LED
Flashlight Battery Type
Alkaline
Water Penetration Rating
IPX7
Maximum Lumens Output
250 lm
Batteries Included
Yes
Lumens
270/18
Flashlight Body Material
Aluminum
Switch Type
Push Button
Beam Distance
130/40 m
Special Light Output Mode
Strobe
Run Time on High Setting
2 hr
Bulb Technology
LED
Battery Burn Time
2.5/48 hr
Weight with Batteries
3.4 oz
Standards
Meets applicable United Kingdom and European Community Directives.
Drop Rating
2-meter
Light Output Modes
High, Low
Lens Material
Glass
Lamp Life
50,000 hr
Peak Beam Intensity
5,000 cd
Features
Dual-Fuel, Ten-Tap(R) Programming
Beam Distance Levels
40 m, 141 m
Beam Focus
Fixed
Beam Pattern
Spot
Programmable Switch
Yes
Run Time at Maximum Brightness
2.5 hr
Brightness Levels
18 lm, 270 lm
Includes Batteries
Yes
Special Operating Modes
Strobe
Beam Intensity Levels
400 cd, 5,000 cd
Number of Light Output Modes
2
Mount Type
Clip
Maximum Brightness
270 lm
Run Time Levels
2.5 hr, 5 hr, 43 hr
Maximum Run Time
43 hr
Includes Charger
No
IP Rating
IPX7
Resistance Properties
Impact Resistant, Waterproof
Battery Chemistry
Alkaline, Lithium Polymer
Maximum Beam Distance
141 m
Power Source
Battery
Application
General Use, Emergency Medical Services, Hardware/Tool, Law Enforcement, Security, Sporting Goods
Series
ProTac
Includes Secondary Light
No
Beam Color
White
Switch Location
Tail
Hazardous Location Specification
Not Rated

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Tan, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 141 m, Maximum Brightness 270 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 3.4 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.