This item is Discontinued.

Streamlight Tan Led Tactical Handheld Flashlight, 55 lm 14069

Tan Led Tactical Handheld Flashlight, 55 lm (Discontinued)

  • Mfr # 14069
  • Zoro # G0060280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14069
Zoro #
G0060280
UPC #
080926140691
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
2.34"
Body Dia.
1.08"
Manufacturers Warranty Length
1 yr.

Details

Flashlight Grade
Tactical
Lumens Range
50 to 99
Maximum Lumens Output
55
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Tan
Rechargeable
No
Run Time on High Setting
5.5 hr
Lamp Type
Led
Safety Rated
Not Safety Rated
Special Light Output Mode
Beacon, Blue Light, Green Light, Infrared, Strobe
Lens Material
Polycarbonate
Peak Beam Intensity
1175cd
Mounting Type
Clip On
Includes
Retainer, Paracord, (2) AA Batteries
Batteries Included
Yes
Drop Rating
3.0m
Water Penetration Rating
IPX7
Lighting Technology
LED
Switch Type
Push button
Lamp Life
50,000 hr
Beam Distance
69m
Flashlight Grouping Type
Hands Free Light
Flashlight Beam Type
Fixed
Lumens
55
Item
Hands Free Light
Weight with Batteries
5.02 oz.
Battery Burn Time
5.5 hr.
Light Output Modes
High / Medium / Low

Description

Hands Free Light, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable No, Lumens 55, Lumens Range 50 to 99, Maximum Lumens Output 55, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Run Time on High Setting 5.5 hr, Body Color Tan, Body Dia. 1.08 in, Length 2.34 in, Light Output Modes High / Medium / Low, Mounting Type Clip On, Batteries Included Yes, Battery Burn Time 5.5 hr, Number of Batteries 2, Beam Distance 69m, Drop Rating 3.0m, Lamp Life 50,000 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.