Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Flashlight, Nylon, Yellow, 600lm

  • Mfr # 88614

  • Zoro # G7322936


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Rechargeable
Yes
Includes
(1) SL-B26 battery pack
Body Material
Nylon
Flashlight Beam Type
Spot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88614
Zoro #
G7322936
UPC #
080926886148
Country of Origin
United States

Dimensions

Body Dia.
1.25 in
Flashlight Battery Size
CR123A; 18650
Length
5.46
Manufacturers Warranty Length
Limited Lifetime
Battery Size
18650
Overall Length
5 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 in
Alternate Battery Size
CR123

Details

Item
PolyTac® X USB Flashlight
Number of Batteries
1
Body Color
Yellow
Rechargeable
Yes
Includes
(1) SL-B26 battery pack
Body Material
Nylon
Flashlight Beam Type
Spot
Maximum Lumens Output
600 lm
Battery Burn Time
3.5/5.75/36 hr
Switch Type
Push Button
Safety Rated
Not Safety Rated
Green Environmental Attribute
Product is Rechargeable
Beam Distance
205/135/50 m
Bulb Technology
LED
Charging Time
5 hr
Flashlight Body Material
Nylon
Standards
CEC Compliant, Meets 500 Degrees F requirements of NFPA 1971-8.6 (2018), Meets applicable United Kingdom and European Community Directives, Trade Agreement Act-Compliant
Lighting Technology
LED
Weight with Batteries
4.9 oz
Lumens
600/260/35
Light Output Modes
High, Low, Medium
Drop Rating
3-meter
Run Time on High Setting
3.5 hr
Water Penetration Rating
IPX7
Features
Ten-Tap(R) Programming
Flashlight Battery Type
Lithium Ion
Lamp Life
50,000 hr
Peak Beam Intensity
11,485 cd
Batteries Included
Yes
Special Light Output Mode
Strobe
Lens Material
Glass
Charger Included
Yes
Special Features
Charging Indicator Light, Multifuel
Beam Focus
Fixed
Application
Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Military, Security, Sporting Goods
Switch Location
Tail
Maximum Run Time
36 hr
Charger Style Included
Micro USB Cord
Programmable Switch
Yes
Special Operating Modes
Strobe
Includes Secondary Light
No
Series
PolyTac
Maximum Brightness
600 lm
Resistance Properties
Impact Resistant, Waterproof
Power Source
Battery
Beam Distance Levels
50 m, 135 m, 205 m
Beam Intensity Levels
675 cd, 4,930 cd, 11,485 cd
Brightness Levels
35 lm, 260 lm, 600 lm
Beam Color
White
IP Rating
IPX7
Run Time Levels
3.5 hr, 5.75 hr, 8 hr, 36 hr
Includes Charger
No
Run Time at Maximum Brightness
3.5 hr
Maximum Beam Distance
205 m
Includes Batteries
Yes
Number of Light Output Modes
4
Hazardous Location Specification
Not Rated
Battery Chemistry
Lithium Ion
Beam Pattern
Spot

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 205 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 4.9 oz, Charger Style Included Micro USB Cord, Alternate Battery Size CR123, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.