Zoro Homepage
This item is Discontinued.
Streamlight Black No Led Tactical Handheld Flashlight, CR123A, 600 lm 88860

Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (Discontinued)

  • Mfr # 88860
  • Zoro # G3256407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88860
Zoro #
G3256407
UPC #
080926888609
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123A 3V
Length
5.9 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123A

Description

Handheld Flashlight, Battery Size CR123A, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Plastic, Lighting Technology LED, Weight with Batteries 5.2 oz, Drop Rating 3.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.