Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Headlamp, Aluminum, Black, 350lm

  • Mfr # 69333

  • Zoro # G0745345


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Primary
Includes
(1) CR123A lithium battery, Industrial Hard Hat Mount
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69333
Zoro #
G0745345
UPC #
080926693333
Country of Origin
China

Dimensions

Body Dia.
1.16 in
Flashlight Battery Size
CR123A
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123
Length
2.37
Overall Width
1 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 3/8 in
Body Diameter
1 1/8 in

Details

Item
VantageĀ® II Helmet Light
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Primary
Includes
(1) CR123A lithium battery, Industrial Hard Hat Mount
Rechargeable
No
Lumens
350/135
Number of Batteries
1
Weight with Batteries
3 oz
Run Time on High Setting
2.3 hr
Lens Material
Boro Float Glass
Switch Type
Push Button
Maximum Lumens Output
350
Standards
ANSI/NEMA FL 1 2016, Meets applicable United Kingdom and European Community Directives, NFPA 1971 8.6 (2013)
Peak Beam Intensity
3,500 cd
Body Material
Aluminum
Flashlight Beam Type
Spot
Beam Distance
118/80 m
Safety Rated
Not Safety Rated
Batteries Included
Yes
Drop Rating
1-meter
Bulb Technology
LED
Special Light Output Mode
Beacon, Tail Light
Water Penetration Rating
IPX7
Lighting Technology
LED
Flashlight Body Material
Aluminum
Lamp Life
50,000 hr
Battery Burn Time
2.25/5 hr
Beam Color
White
Special Features
Rear Facing Indicator Light
Beam Focus
Fixed
Number of Light Output Modes
2
Maximum Brightness
350 lm
Special Operating Modes
Beacon
Series
Vantage II
Beam Distance Levels
80 m, 118 m
Application
Fire and Rescue, Security, Law Enforcement, Public Works and Utilities
Brightness Levels
135 lm, 350 lm
Includes Charger
No
Mount Type
Bracket
Head Adjustability
Pivots Horizontally
Maximum Run Time
5 hr
Features
Compact, Light Weight, Low-Profile
Beam Intensity Levels
1,700 cd, 3,500 cd
Resistance Properties
Impact ResistantWater Resistant
Beam Pattern
Spot
Includes Secondary Light
No
IP Rating
IPX7
Run Time at Maximum Brightness
2.25 hr
Includes Batteries
Yes
Maximum Beam Distance
118 m
Battery Chemistry
Lithium
Switch Location
Tail
Run Time Levels
2.25 hr, 5 hr

Description

Helmet-Clip Lights, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 2, Maximum Beam Distance 118 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 2.25 hr, Series Vantage II, Weight with Batteries 3 oz, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Pivots Horizontally, Drop Rating 1 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.