Zoro Homepage

Tactical Lantern, LED, Orange

  • Mfr # 44450

  • Zoro # G1714264


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
7.5
Body Color
Orange
Standards
CE Certified, CEC Compliant, NFPA 1901 14.1.10.2 (2016)
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44450
Zoro #
G1714264
UPC #
080926444508
Country of Origin
United States

Dimensions

Length
7.5
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
6V
Overall Width
5 in
Overall Height
6 1/2 in
Overall Length
7 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
Proprietary

Details

Item
Fire VulcanĀ® LED Lantern
Body Color
Orange
Standards
CE Certified, CEC Compliant, NFPA 1901 14.1.10.2 (2016)
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
180/80
Includes
Rechargeable battery, Shoulder Strap, 120V AC & DC Charge Cords, Charging Rack
Safety Rated
Not Safety Rated
Peak Beam Intensity
100,000 cd
Battery Burn Time
4.25/10 hr
Batteries Included
Yes
Water Penetration Rating
IPX7
Lighting Technology
LED
Safety Rating
Class I, Div. 2, Groups A, B, C, D, Temperature T4A; Class II, Div. 2, Groups F, G, Class III, Temperature T-54 Degrees C (T6)
Light Output Modes
High, Low
Run Time on High Setting
4.3 hr
Special Light Output Mode
No Special Light Output
Lens Material
Polycarbonate
Flashlight Grouping Type
Lantern
Flashlight Battery Type
Lithium Ion
Lumens Range
100 to 249
Flashlight Beam Type
Spot
Flashlight Grade
Tactical
Lamp Life
50,000 hr
Rechargeable
Yes
Maximum Lumens Output
180
Weight with Batteries
1.85 lb
Number of Batteries
2
Switch Type
Toggle
Drop Rating
1-meter
Bulb Technology
LED
Features
Light Weight, Programmable Access
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Grip Material
Rubber
Power Source
Battery
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Maximum Brightness
180 lm
Maximum Beam Distance
566 m
Switch Location
Body
Includes Charger
Yes
Includes Secondary Light
No
Intrinsically Safe
No
Resistance Properties
Impact Resistant, Water Resistant
Grip Style
Cushioned
Series
Vulcan
Charger Style Included
AC/DC Charger Cords
Brightness Levels
80 lm, 180 lm
Beam Intensity Levels
45,000 cd, 100,000 cd
Charging Time
5 hr
Beam Focus
Fixed
Maximum Run Time
10 hr
Handle Shape
Rectangular
Special Operating Modes
Beacon
Run Time at Maximum Brightness
4.3 hr
Beam Color
White
Environment
Hazardous Location, Smoke
Beam Pattern
Spot
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Beam Distance Levels
556 m
Body Material
ABS
Mount Type
Freestanding
Special Features
Charging Indicator Light, Rear Facing Indicator Light
IP Rating
IPX7
Number of Light Output Modes
2
Run Time Levels
4.25 hr, 10 hr

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 566 m, Maximum Brightness 180 lm, Run Time at Maximum Brightness 4.3 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 1 m, Handle Shape Rectangular, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.