Zoro Homepage

Tactical Lantern, LED, Orange

  • Mfr # 45811

  • Zoro # G7136683


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45811
Zoro #
G7136683
UPC #
080926458116
Country of Origin
United States

Dimensions

Length
11.2
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
6V
Overall Height
7 in
Overall Length
11 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
Proprietary
Overall Width
5 1/8 in

Details

Item
E-Flood® FireBox® Lantern
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
Includes
Battery, 120V AC and 12V DC charge cords, Mounting rack, Shoulder strap
Light Output Modes
High, Low
Flashlight Grouping Type
Lantern
Switch Type
Toggle
Maximum Lumens Output
615
Lumens Range
450 to 750
Run Time on High Setting
8 hr
Lamp Life
50,000 hr
Number of Batteries
1
Peak Beam Intensity
4,000 cd
Flashlight Grade
Tactical
Replacement Lamp
45842
Water Penetration Rating
IPX4
Lens Material
Polycarbonate
Battery Burn Time
7.5/17.75 hr
Flashlight Battery Type
Lithium Ion
Flashlight Beam Type
Flood
Beam Distance
126/93m
Rechargeable
Yes
Lighting Technology
LED
Batteries Included
Yes
Weight with Batteries
7.9 lb
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Drop Rating
1-meter
Bulb Technology
LED
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Includes Charger
Yes
Special Operating Modes
Beacon
Special Features
Charging Indicator Light, Rear Facing Indicator Light
Maximum Brightness
615 lm
Grip Style
Cushioned
Resistance Properties
Weather Resistant
Switch Location
Body
Includes Secondary Light
No
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Beam Intensity Levels
2,150 cd, 4,000 cd
Run Time Levels
8 hr, 18 hr
Beam Distance Levels
93 m, 126 m
Run Time at Maximum Brightness
8 hr
IP Rating
IPX4
Handle Shape
Rectangular
Beam Focus
Fixed
Charger Style Included
AC/DC Charger Cords
Series
Firebox
Mount Type
Freestanding
Beam Color
White
Brightness Levels
330 lm, 615 lm
Power Source
Battery
Battery Chemistry
Lead Acid
Maximum Beam Distance
126 m
Includes Batteries
Yes
Maximum Run Time
18 hr
Beam Pattern
Flood
Number of Light Output Modes
2
Body Material
ABS

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.